KS2980DFL NuFrench Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # KS2980DFL

  • Zoro # G3059186


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Width
6.31
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2980DFL
Zoro #
G3059186
UPC #
663370827549
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Height
11.5
Length
15.38
Max Deck Thickness
1.25
Item Height (Inch)
11.5
Item Width (Inch)
6.31
Item Length (Inch)
15.38

Details

Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Color
Matte Black
Item
Widespread Bathroom Faucet
Finish
Matte Black
Number of Handles
2
Weight
9.35
Theme
Traditional
Cold Handle Item#
KSH2960DFLC
Handle Flange Item#
KSHF2980
Collection
NuFrench
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Faucet Centers
8 to 16
Item Weight (lbs)
9.35
Drain Included
Yes
Handles Included
true
Spout Flange Item#
KSSF2980
Tee Item#
KBTEE1971
Pullout Spray
false
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Widespread
Sidespray
false
Handle Style
Lever
Hot Cartridge Item#
KSRPL2000HC
Hose Included
false
Faucet Holes
3
Hot Handle Item#
KSH2960DFLH
Pop Up Rod Item#
KSPR2980

Description

Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuFrench widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Engulf your home with the authentic French ambience and attract admiration from guests with this lovely fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.