KS2982BPL Bel Air Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS2982BPL

  • Zoro # G3054286


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Height
11.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2982BPL
Zoro #
G3054286
UPC #
663370827730
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Length
14.13
Width
6.31
Max Deck Thickness
1.25
Item Height (Inch)
11.5
Item Length (Inch)
14.13
Item Width (Inch)
6.31

Details

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Number of Handles
2
Color
Polished Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
9.42
Sidespray
false
Pop Up Rod Item#
KSPR2982
Pullout Spray
false
Faucet Holes
3
Hot Cartridge Item#
KSRPL2000HC
Spout Flange Item#
KSSF2982
Drain Included
Yes
Collection
Bel-Air
Installation Type
Widespread
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Tee Item#
KBTEE1971
Handle Style
Lever
Handles Included
true
Hot Handle Item#
KSH7612BPLH
Pulldown Spray
false
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KSH7612BPLC
Item Weight (lbs)
9.42
Hose Included
false
Handle Flange Item#
KSHF2982

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.