KS2982TAL Tudor Widespread Bathroom Faucet W/Brass Pop-Up, Brass

  • Mfr # KS2982TAL
  • Zoro # G3060464
product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Number of Handles
2
Width
6.31
Height
11.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS2982TAL
Zoro #
G3060464
UPC #
663370827877
Country of Origin
Taiwan, Province of China
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Polished Brass
Item
Widespread Bathroom Faucet
Weight
9.56
Collection
Tudor
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
3
Handle Style
Lever
Hose Included
false
Item Weight (lbs)
9.56
Handles Included
true
Tee Item#
KBTEE1971
Theme
Traditional
Handle Flange Item#
KSHF2982
Pop Up Rod Item#
KSPR2982
Installation Type
Widespread
Spout Flange Item#
KSSF2982
Pulldown Spray
false
Hot Handle Item#
KSH7612TALH
Drain Included
Yes
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH7612TALC
Faucet Centers
8 to 16

Dimensions

Width
6.31
Height
11.5
Length
13.88
Max Deck Thickness
1.25
Item Length (Inch)
13.88
Item Width (Inch)
6.31
Item Height (Inch)
11.5

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews