
KS2983AX Widespread Bathroom Faucet with Brass Pop-Up, Antique Brass
Mfr # KS2983AX
Zoro # G702837161
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
Features
Color
Antique Brass
Width
6.31
Finish
Antique Brass
Height
11.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS2983AX
Zoro #
G702837161
UPC #
663370963346
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.31
Height
11.5
Length
11.19
Details
Features
Color
Antique Brass
Finish
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
9.92
Description
Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.