KS2983BAL Widespread Bathroom Faucet with Brass Pop-Up, Antique Brass
- Mfr # KS2983BAL
- Zoro # G802837146
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Color
Antique Brass
Length
13.63
Finish
Antique Brass
Height
11.5
Width
6.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2983BAL
- Zoro #
- G802837146
- UPC #
- 663370963377
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 13.63
- Height
- 11.5
- Width
- 6.31
Details
- Color
- Antique Brass
- Finish
- Antique Brass
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Weight
- 9.42
- Features
- Material
- Brass
Description
Soft simplicity meets refined craftsmanship through this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heirloom widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.