KS2983BPL Widespread Bathroom Faucet with Brass Pop-Up, Antique Brass

  • Mfr # KS2983BPL

  • Zoro # G502837224


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 11-1/2" spout height, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Lever handle meets ADA guidelines, Corrosion-resistant finish
Finish
Antique Brass
Width
6.31
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2983BPL
Zoro #
G502837224
UPC #
663370963391
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Length
14.13
Height
11.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 11-1/2" spout height, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Lever handle meets ADA guidelines, Corrosion-resistant finish
Finish
Antique Brass
Color
Antique Brass
Weight
9.42
Material
Brass

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.