KS2985BPL Bel Air Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS2985BPL

  • Zoro # G3060699


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Color
Oil Rubbed Bronze
Height
11.5
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2985BPL
Zoro #
G3060699
UPC #
663370827747
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Width
6.31
Length
14.13
Item Width (Inch)
6.31
Item Height (Inch)
11.5
Max Deck Thickness
1.25
Item Length (Inch)
14.13

Details

ADA Compliant
true
Item
Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Oil Rubbed Bronze
Weight
9.42
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR2985
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Handle Style
Lever
Cold Handle Item#
KSH7615BPLC
Tee Item#
KBTEE1971
Spout Flange Item#
KSSF2985
Drain Included
Yes
Faucet Holes
3
Pulldown Spray
false
Installation Type
Widespread
Hot Cartridge Item#
KSRPL2000HC
Sidespray
false
Collection
Bel-Air
Item Weight (lbs)
9.42
Hose Included
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH7615BPLH
Pullout Spray
false
Handle Flange Item#
KSHF2985

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.