KS2986BPL Bel Air Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2986BPL

  • Zoro # G3056009


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Mounting Type
Deck Mount
Height
11.5
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2986BPL
Zoro #
G3056009
UPC #
663370827754
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Width
6.31
Length
14.13
Item Height (Inch)
11.5
Item Width (Inch)
6.31
Item Length (Inch)
14.13
Max Deck Thickness
1.25

Details

Color
Polished Nickel
Mounting Type
Deck Mount
Number of Handles
2
Finish
Polished Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
9.42
Hot Handle Item#
KSH7616BPLH
Handle Flange Item#
KSHF2986
Pulldown Spray
false
Tee Item#
KBTEE1971
Pullout Spray
false
Hose Included
false
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH7616BPLC
Cold Cartridge Item#
KSRPL2000CC
Pop Up Rod Item#
KSPR2986
Sidespray
false
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC
Drain Included
Yes
Handles Included
true
Collection
Bel-Air
Installation Type
Widespread
Handle Style
Lever
Spout Flange Item#
KSSF2986
Item Weight (lbs)
9.42
Faucet Holes
3

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.