KS2986DFL NuFrench Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2986DFL

  • Zoro # G3057199


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Length
15.38
Width
6.31
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
11.5
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2986DFL
Zoro #
G3057199
UPC #
663370827556
Country of Origin
Taiwan, Province of China

Dimensions

Length
15.38
Width
6.31
Height
11.5
Item Length (Inch)
15.38
Max Deck Thickness
1.25
Item Height (Inch)
11.5
Item Width (Inch)
6.31

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
ADA Compliant
true
Mounting Type
Deck Mount
Finish
Polished Nickel
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Weight
9.35
Faucet Holes
3
Handle Style
Lever
Pullout Spray
false
Handle Flange Item#
KSHF2986
Installation Type
Widespread
Pop Up Rod Item#
KSPR2986
Hot Handle Item#
KSH2966DFLH
Hot Cartridge Item#
KSRPL2000HC
Tee Item#
KBTEE1971
Item Weight (lbs)
9.35
Cold Handle Item#
KSH2966DFLC
Spout Flange Item#
KSSF2986
Sidespray
false
Handles Included
true
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Drain Included
Yes
Hose Included
false
Pulldown Spray
false
Collection
NuFrench

Description

Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuFrench widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Engulf your home with the authentic French ambience and attract admiration from guests with this lovely fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.