KS2986PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2986PKL

  • Zoro # G3055080


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Length
14
Width
6.31
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2986PKL
Zoro #
G3055080
UPC #
663370816529
Country of Origin
Taiwan, Province of China

Dimensions

Length
14
Width
6.31
Height
11.5
Item Length (Inch)
14
Item Height (Inch)
11.5
Item Width (Inch)
6.31
Max Deck Thickness
1.25

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Finish
Polished Nickel
Color
Polished Nickel
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Weight
9.18
Tee Item#
KBTEE1971
Pop Up Rod Item#
KSPR2986
Spout Flange Item#
KSSF2986
Faucet Centers
8 to 16
Theme
Traditional
Collection
Duchess
Item Weight (lbs)
9.18
Drain Included
Yes
Installation Type
Widespread
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Pulldown Spray
false
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Lever
Share H&C Handle Item#
KBH1606PKL
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2986
Faucet Holes
3
Sidespray
false
Hose Included
false
Pullout Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.