Shop KINGSTON
Create Account
Brass KS2987AX 8 in. Widespread Bathroom Faucet Brushed Brass
- Mfr # KS2987AX
- Zoro # G303734531
product price:Â
$
466.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2987AX
- Zoro #
- G303734531
- UPC #
- 663370550256
- Country of Origin
- Taiwan, Province of China
Description
The Kingston Governor double-handle Lavatory Faucet is designed to add bold sophistication to your bathroom space and complement a variety of transitional decor schemes. The Brass construction ensures long-lasting use and enjoyment and a Drip-Free Ceramic Disk cylinder is designed for smooth handle operation and nearly drip-free performance. The high arched Gooseneck spout, porcelain capped cross handles, and beautifully detailed escutcheons will add a classic charm to any bathroom ensemble.
Features- Widespread Lavatory Faucet
- Drip-Free Ceramic Disc cylinder
- Deck Mount 8" to 16" Widespread 3-Hole Installation
- 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI
- Standard 1/2" IPS Connection
- 6" Spout Clearance
- Solid Brass Construction
- Finish: Satin Brass
- Material: Brass
- Country of Origin: Taiwan
- Faucet Holes: 3
- Type: Ceramic Disc cylinder
- Faucet Centers: 8 - 16 inches
- Spout Height: 11-1/2
- Product Type: Lavatory Faucet
- Dimension: 10.5" L x 2.5" H x 6.5" W
- Collection: Governor
- Theme: Traditional
- Weight: 9.11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.