Shop KINGSTON BRASS

KS4941CQL Claremont 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4941CQL
  • Zoro # G3076564

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4941CQL
Zoro #
G3076564
UPC #
663370037825
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.5
Height
4.31
Width
3.81
Item Width (Inch)
3.81
Item Length (Inch)
12.5
Max Deck Thickness
1.5
Item Height (Inch)
4.31

Details

Item
Widespread Bathroom Faucet
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Chrome
ADA Compliant
true
Material
Brass
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Weight
8.01
Item Weight (lbs)
8.01
Sidespray
false
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Lever
Installation Type
Widespread
Faucet Centers
8 to 16
Theme
Modern
Spout Flange Item#
KSSF4941
Faucet Holes
3
Pullout Spray
false
Pulldown Spray
false
Pop Up Rod Item#
KSPR2961DL
Collection
Claremont
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
Yes
Tee Item#
KSTEE2951
Handle Flange Item#
KSHF2951QLL
Hose Included
false
Share H&C Handle Item#
KSH4641CQL
Spout Flow Rate (GPM)
1.2

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.