KS2987BAL Heirloom Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS2987BAL

  • Zoro # G3057287


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
6.31
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Length
13.63
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2987BAL
Zoro #
G3057287
UPC #
663370827839
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Length
13.63
Height
11.5
Item Height (Inch)
11.5
Item Length (Inch)
13.63
Max Deck Thickness
1.25
Item Width (Inch)
6.31

Details

Number of Handles
2
Finish
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Weight
9.42
Hot Cartridge Item#
KSRPL2000HC
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH7617BALH
Pullout Spray
false
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL2000CC
Pop Up Rod Item#
KSPR2987
Installation Type
Widespread
Handle Flange Item#
KSHF2987
Drain Included
Yes
Cold Handle Item#
KSH7617BALC
Pulldown Spray
false
Faucet Holes
3
Sidespray
false
Item Weight (lbs)
9.42
Handle Style
Lever
Tee Item#
KBTEE1971
Spout Flange Item#
KSSF2987
Collection
Heirloom
Handles Included
true
Hose Included
false
Theme
Traditional

Description

Soft simplicity meets refined craftsmanship through this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heirloom widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.