KS2987BPL Bel Air Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS2987BPL

  • Zoro # G3055354


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Height
11.5
Width
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2987BPL
Zoro #
G3055354
UPC #
663370827761
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Width
6.31
Length
14.13
Item Height (Inch)
11.5
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Length (Inch)
14.13

Details

Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Finish
Brushed Brass
ADA Compliant
true
Weight
9.42
Theme
Traditional
Faucet Holes
3
Cold Cartridge Item#
KSRPL2000CC
Handle Flange Item#
KSHF2987
Pullout Spray
false
Spout Flange Item#
KSSF2987
Drain Included
Yes
Faucet Centers
8 to 16
Hose Included
false
Pop Up Rod Item#
KSPR2987
Handle Style
Lever
Installation Type
Widespread
Collection
Bel-Air
Cold Handle Item#
KSH7617BPLC
Item Weight (lbs)
9.42
Handles Included
true
Pulldown Spray
false
Hot Cartridge Item#
KSRPL2000HC
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH7617BPLH
Sidespray
false
Tee Item#
KBTEE1971

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.