Shop KINGSTON BRASS

KS2988BAL Heirloom Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2988BAL
  • Zoro # G3060044

product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
13.63
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS2988BAL
Zoro #
G3060044
UPC #
663370827846
Country of Origin
Taiwan, Province of China
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Brushed Nickel
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
9.42
Collection
Heirloom
Pullout Spray
false
Handle Flange Item#
KSHF2988
Spout Flange Item#
KSSF2988
Cold Handle Item#
KSH7618BALC
Handles Included
true
Installation Type
Widespread
Tee Item#
KBTEE1971
Hot Handle Item#
KSH7618BALH
Drain Included
Yes
Pop Up Rod Item#
KSPR2988
Hot Cartridge Item#
KSRPL2000HC
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Sidespray
false
Faucet Holes
3
Handle Style
Lever
Pulldown Spray
false
Hose Included
false
Theme
Traditional
Item Weight (lbs)
9.42

Dimensions

Length
13.63
Height
11.5
Width
6.31
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Length (Inch)
13.63
Item Height (Inch)
11.5

Description

Soft simplicity meets refined craftsmanship through this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heirloom widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.