
KS2988BPL Bel Air Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel
Mfr # KS2988BPL
Zoro # G3063194
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
2
Features
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS2988BPL
Zoro #
G3063194
UPC #
663370827778
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.31
Height
11.5
Length
14.13
Item Height (Inch)
11.5
Item Length (Inch)
14.13
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.