KS2988CFL Century Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2988CFL

  • Zoro # G3057795


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Brushed Nickel
Width
6.31
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2988CFL
Zoro #
G3057795
UPC #
663370827983
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Length
8
Height
11.5
Item Height (Inch)
11.5
Item Width (Inch)
6.31
Item Length (Inch)
8
Max Deck Thickness
1.25

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Finish
Brushed Nickel
Weight
9.37
Faucet Holes
3
Handle Flange Item#
KSHF2988
Pulldown Spray
false
Sidespray
false
Hot Handle Item#
KSH2968CFLH
Cold Handle Item#
KSH2968CFLC
Faucet Centers
8 to 16
Item Weight (lbs)
9.37
Installation Type
Widespread
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Spout Flange Item#
KSSF2988
Tee Item#
KBTEE1971
Handles Included
true
Theme
Traditional
Hose Included
false
Collection
Century
Pop Up Rod Item#
KSPR2988
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handle Style
Lever

Description

By interweaving classic design and contemporary curvature, timeless sophistication is embodied within this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Century widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. As the superior complement to any transitional decor, the elongation and curved artistry of this faucet will leave you dazzled and wanting more. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.