Shop KINGSTON BRASS

KS3030PX Single-Handle Three-Way Diverter Valve with Trim Kit

  • Mfr # KS3030PX
  • Zoro # G5575307

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Finish
Matte Black
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3030PX
Zoro #
G5575307
UPC #
663370597558
Country of Origin
Taiwan, Province of China
Sub-Category
Faucet Handles
Finish
Matte Black
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
ADA Compliant
false
Faucet Finish
Matte Black
Item
Diverter Valve
UPC/CUPC Certified
true
Handles Included
true
Drain Included
No
Pulldown Spray
false
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Handle Style
Cross
Hose Included
false
Sidespray
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
2.9
Faucet Holes
1
Low Lead Compliant
false
Handshower Included
No
Handle Material
Porcelain
Pullout Spray
false
DOE Certified
false
Theme
Traditional
CEC Certified
false
Showerhead Included
No

Dimensions

Item Width (Inch)
4.31
Item Length (Inch)
4.31
Item Height (Inch)
3

Description

Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.