Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3031V 3 Way Tub & Shower Diverter Valve

  • Mfr # KS3031V

  • Zoro # G3081489


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Finish
Rough
Color
Rough
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Includes
Shower Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3031V
Zoro #
G3081489
UPC #
663370596940
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
4.13
Width
3.44
Item Length (Inch)
4.13
Item Height (Inch)
3.06
Item Width (Inch)
3.44

Details

Finish
Rough
Item
Rough-In Shower Valve
Color
Rough
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Includes
Shower Valves
Mounting Type
Wall Mount
Sub-Category
Valves
Features
Fine artistic craftsmanship, Beautiful premier finish, Designed for a long-lasting performance, 3-1/2" lever connector
Weight
2.28
Pullout Spray
false
Prop 65 Label
true
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
true
Sidespray
false
CEC Certified
false
Low Lead Compliant
false
Pulldown Spray
false
Theme
Traditional
Hose Included
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Item Weight (lbs)
2.28
Handshower Included
No

Description

With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.