KS3032BAL Heirloom Three-Way Diverter Valve W/ Trim Kit, Polished Brass

  • Mfr # KS3032BAL

  • Zoro # G3100039


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Includes
Three-Way Diverter Valve
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3032BAL
Zoro #
G3100039
UPC #
663370684203
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.94
Width
4.31
Length
4.31
Item Width (Inch)
4.31
Item Height (Inch)
2.94
Item Length (Inch)
4.31

Details

Material
Brass
Finish
Polished Brass
Item
Diverter Valve
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Includes
Three-Way Diverter Valve
Color
Polished Brass
Sub-Category
Faucet Handles
Mounting Type
Wall Mount
Number of Handles
1
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" faceplate diameter, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Weight
2.9
UPC/CUPC Certified
true
CEC Certified
false
Handshower Included
No
DOE Certified
false
Faucet Holes
1
Hose Included
false
Low Lead Compliant
false
Showerhead Included
No
Prop 65 Label
true
Item Weight (lbs)
2.9
Handle Style
Lever
Theme
Traditional
Handles Included
true
Handle Material
Metal
Collection
Heirloom

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.