Zoro Homepage

KS3032PX Single-Handle Three-Way Diverter Valve with Trim Kit

  • Mfr # KS3032PX

  • Zoro # G5575788


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Finish
Polished Brass
Material
Brass
Mounting Type
Wall Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3032PX
Zoro #
G5575788
UPC #
663370597527
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4.31
Item Height (Inch)
3
Item Width (Inch)
4.31

Details

Sub-Category
Faucet Handles
Finish
Polished Brass
Material
Brass
Mounting Type
Wall Mount
ADA Compliant
false
Number of Handles
1
DOE Certified
false
Prop 65 Label
true
Item Weight (lbs)
2.9
Pulldown Spray
false
Spout Flow Rate (GPM)
0
Drain Included
No
Handle Style
Cross
Handle Material
Porcelain
Low Lead Compliant
false
Handles Included
true
Handshower Included
No
Item
Diverter Valve
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
UPC/CUPC Certified
true
Hose Included
false
Theme
Traditional
Pullout Spray
false
Faucet Holes
1
Handshower Flow Rate (GPM)
0
Showerhead Included
No

Description

An essential fixture of the household bathroom, Kingston Brass' line of shower faucets come in various designs and finishes to offer a range of traditional and contemporary stylings. These shower faucet appliance kits include the shower head and arm as well the volume controls, which are offered in a variety of handle options. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.