Zoro Homepage

KS3037AX Single-Handle Three-Way Diverter Valve W/Trim Kit, Brass

  • Mfr # KS3037AX

  • Zoro # G3108229


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Three-Way Diverter Valve
Sub-Category
Faucet Handles
Height
2.75
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3037AX
Zoro #
G3108229
UPC #
663370597411
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
4.31
Length
4.31
Item Height (Inch)
2.75
Item Width (Inch)
4.31
Item Length (Inch)
4.31

Details

Material
Brass
Finish
Brushed Brass
Item
Diverter Valve
Includes
Three-Way Diverter Valve
Sub-Category
Faucet Handles
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Number of Handles
1
Color
Brushed Brass
Weight
2.9
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" faceplate diameter, Single cross handle for easy operation, Corrosion-resistant finish, Designed for long-lasting durability
Spout Flow Rate (GPM)
0
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Faucet Holes
1
Handshower Flow Rate (GPM)
0
Handshower Included
No
Item Weight (lbs)
2.9
Low Lead Compliant
false
UPC/CUPC Certified
true
Handle Style
Cross
Pullout Spray
false
Sidespray
false
Drain Included
No
CEC Certified
false
Handles Included
true
Handle Material
Metal
Theme
Traditional
Showerhead Included
No
Hose Included
false
Pulldown Spray
false

Description

This cross handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.