Shop KINGSTON BRASS

KS3038WLL Sgl-Handle 3-Way Diverter Valve W/ Trim Kit, Brushed Nickel

  • Mfr # KS3038WLL
  • Zoro # G3109324

product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Three-Way Diverter Valve
Mounting Type
Wall Mount
Number of Handles
1
Color
Brushed Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3038WLL
Zoro #
G3109324
UPC #
663370684470
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Brushed Nickel
Item
Diverter Valve
Includes
Three-Way Diverter Valve
Mounting Type
Wall Mount
Number of Handles
1
Color
Brushed Nickel
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Sub-Category
Faucet Handles
Weight
3
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" faceplate diameter, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Low Lead Compliant
false
Handle Material
Metal
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
DOE Certified
false
Drain Included
No
Hose Included
false
CEC Certified
false
Sidespray
false
Pullout Spray
false
UPC/CUPC Certified
true
Pulldown Spray
false
Theme
Traditional
Handles Included
true
Showerhead Included
No
Prop 65 Label
true
Item Weight (lbs)
2.9
Faucet Holes
1
Spout Flow Rate (GPM)
0
Handshower Included
No
Handshower Flow Rate (GPM)
0

Dimensions

Height
2.94
Width
4.31
Length
4.31
Max Deck Thickness
2
Item Height (Inch)
2.94
Item Length (Inch)
4.31
Item Width (Inch)
4.31

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.