
KS3040AL Single-Handle Three-Way Diverter Valve with Trim Kit
Mfr # KS3040AL
Zoro # G5575255
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Sub-Category
Faucet Handles
Number of Handles
1
ADA Compliant
true
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS3040AL
Zoro #
G5575255
UPC #
663370597954
Country of Origin
Taiwan, Province of China
Dimensions
Item Height (Inch)
3.94
Item Length (Inch)
4.31
Item Width (Inch)
4.31
Details
Material
Brass
Finish
Matte Black
Item
Diverter Valve
Sub-Category
Faucet Handles
Number of Handles
1
ADA Compliant
true
Mounting Type
Wall Mount
Theme
Traditional
UPC/CUPC Certified
true
Handles Included
true
DOE Certified
false
Item Weight (lbs)
2.9
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Faucet Holes
1
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
CEC Certified
false
Handle Style
Lever
Handle Material
Brass
Spout Flow Rate (GPM)
0
Description
This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.