
KS3040PX Single-Handle Three-Way Diverter Valve with Trim Kit
Mfr # KS3040PX
Zoro # G5575377
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Finish
Matte Black
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS3040PX
Zoro #
G5575377
UPC #
663370598197
Country of Origin
Taiwan, Province of China
Dimensions
Item Length (Inch)
4.31
Item Height (Inch)
3
Max Deck Thickness
0.38
Item Width (Inch)
4.31
Description
Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.