Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3041AX Single-Handle Three-Way Diverter Valve with Trim Kit

  • Mfr # KS3041AX

  • Zoro # G5575386


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
ADA Compliant
false
Sub-Category
Faucet Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3041AX
Zoro #
G5575386
UPC #
663370597992
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.31
Item Length (Inch)
4.31
Item Height (Inch)
2.75

Details

Material
Brass
Finish
Polished Chrome
Item
Diverter Valve
Mounting Type
Wall Mount
Number of Handles
1
ADA Compliant
false
Sub-Category
Faucet Handles
Handshower Flow Rate (GPM)
0
DOE Certified
false
Handles Included
true
UPC/CUPC Certified
true
Theme
Traditional
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Handle Material
Metal
Handle Style
Cross
Sidespray
false
Drain Included
No
Handshower Included
No
CEC Certified
false
Pullout Spray
false
Item Weight (lbs)
2.9
Pulldown Spray
false
Faucet Holes
1
Prop 65 Label
true
Hose Included
false
Low Lead Compliant
false

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.