Zoro Homepage

KS3041ZX Three-Way Diverter Valve W/Sgl-Handle & Square Plate, Chrome

  • Mfr # KS3041ZX

  • Zoro # G3106129


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Wall Mount
Color
Polished Chrome
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3041ZX
Zoro #
G3106129
UPC #
663370684999
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
4.31
Width
4.31
Item Width (Inch)
4.31
Item Length (Inch)
4.31
Item Height (Inch)
3.06

Details

Sub-Category
Faucet Handles
Finish
Polished Chrome
Material
Brass
Mounting Type
Wall Mount
Color
Polished Chrome
Number of Handles
1
Includes
Three-Way Diverter Valve
ADA Compliant
false
Faucet Finish
Chrome
Valve Type
Ceramic Disc Cartridge
Weight
2.9
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single cross handle for easy operation, Corrosion-resistant finish, Designed for long-lasting durability
Handle Material
Metal
Handle Style
Cross
Prop 65 Label
true
Hose Included
false
Item Weight (lbs)
2.9
Item
Diverter Valve
Theme
Traditional
Handles Included
true
CEC Certified
false
Low Lead Compliant
false
Showerhead Included
No
Handshower Included
No
Faucet Holes
1
DOE Certified
false
UPC/CUPC Certified
true

Description

Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come.
Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.