KS3042DKL Kaiser Three-Way Diverter Valve W/ Trim Kit, Polished Brass

  • Mfr # KS3042DKL

  • Zoro # G3095464


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Height
3.25
Color
Polished Brass
Sub-Category
Faucet Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3042DKL
Zoro #
G3095464
UPC #
663370685057
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.25
Width
4.31
Length
4.31
Item Height (Inch)
3.25
Item Length (Inch)
4.31
Item Width (Inch)
4.31

Details

Material
Brass
Finish
Polished Brass
Item
Diverter Valve
ADA Compliant
true
Color
Polished Brass
Sub-Category
Faucet Handles
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
1
Includes
Three-Way Diverter Valve
Weight
2.9
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Low Lead Compliant
false
DOE Certified
false
UPC/CUPC Certified
true
Theme
Modern
Handle Style
Lever
Collection
Kaiser
Handles Included
true
CEC Certified
false
Item Weight (lbs)
2.9
Prop 65 Label
true
Faucet Holes
1

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other modern designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.