Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3042PL Single-Handle Three-Way Diverter Valve with Trim Kit

  • Mfr # KS3042PL

  • Zoro # G5575395


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Number of Handles
1
Sub-Category
Faucet Handles
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3042PL
Zoro #
G5575395
UPC #
663370598081
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.69
Item Width (Inch)
4.31
Item Length (Inch)
4.31

Details

Material
Brass
Finish
Polished Brass
Item
Diverter Valve
ADA Compliant
true
Number of Handles
1
Sub-Category
Faucet Handles
Mounting Type
Wall Mount
Pulldown Spray
false
UPC/CUPC Certified
true
Prop 65 Label
true
Theme
Traditional
Drain Included
No
Faucet Holes
1
Handle Style
Lever
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
Sidespray
false
Handshower Flow Rate (GPM)
0
CEC Certified
false
DOE Certified
false
Handle Material
Porcelain
Item Weight (lbs)
2.9
Hose Included
false
Pullout Spray
false

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.