KS3042TAL Tudor Three-Way Diverter Valve W/ Trim Kit, Polished Brass

  • Mfr # KS3042TAL

  • Zoro # G3088157


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Brass
Height
3
Valve Type
Ceramic Disc Cartridge
Includes
Three-Way Diverter Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3042TAL
Zoro #
G3088157
UPC #
663370684753
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Width
4.31
Length
4.31
Item Length (Inch)
4.31
Item Width (Inch)
4.31
Item Height (Inch)
3

Details

Material
Brass
Finish
Polished Brass
Item
Diverter Valve
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Three-Way Diverter Valve
Mounting Type
Wall Mount
ADA Compliant
true
Sub-Category
Faucet Handles
Number of Handles
1
Weight
2.9
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
UPC/CUPC Certified
true
Handle Style
Lever
DOE Certified
false
Collection
Tudor
Item Weight (lbs)
2.9
Low Lead Compliant
false
Faucet Holes
1
Theme
Traditional
Handle Material
Metal
CEC Certified
false
Handles Included
true
Prop 65 Label
true
Handshower Included
No
Hose Included
false
Showerhead Included
No

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.