Shop KINGSTON BRASS

KS3042WLL Sgl-Handle 3-Way Diverter Valve W/ Trim Kit, Polished Brass

  • Mfr # KS3042WLL
  • Zoro # G3082085

product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3042WLL
Zoro #
G3082085
UPC #
663370684906
Country of Origin
Taiwan, Province of China
Sub-Category
Faucet Handles
Finish
Polished Brass
Material
Brass
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
1
Includes
Three-Way Diverter Valve
Color
Polished Brass
ADA Compliant
true
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Weight
3
Sidespray
false
Handshower Flow Rate (GPM)
0
Hose Included
false
Pullout Spray
false
Drain Included
No
Pulldown Spray
false
Low Lead Compliant
false
UPC/CUPC Certified
true
CEC Certified
false
Spout Flow Rate (GPM)
0
Item Weight (lbs)
2.9
Showerhead Included
No
Handle Material
Metal
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handles Included
true
Handshower Included
No
Item
Diverter Valve
Handle Style
Lever
DOE Certified
false
Faucet Holes
1
Theme
Traditional

Dimensions

Height
2.94
Width
4.31
Length
4.31
Item Length (Inch)
4.31
Max Deck Thickness
2
Item Width (Inch)
4.31
Item Height (Inch)
2.94

Description

Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.