KS3048DKL Kaiser Three-Way Diverter Valve W/ Trim Kit, Brushed Nickel

  • Mfr # KS3048DKL

  • Zoro # G3090500


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Height
3.25
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3048DKL
Zoro #
G3090500
UPC #
663370685071
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.25
Width
4.31
Length
4.31
Item Height (Inch)
3.25
Item Width (Inch)
4.31
Item Length (Inch)
4.31

Details

Material
Brass
Finish
Brushed Nickel
Item
Diverter Valve
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
1
Includes
Three-Way Diverter Valve
Sub-Category
Faucet Handles
Weight
2.9
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" square shower faceplate, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Handle Style
Lever
Low Lead Compliant
false
Prop 65 Label
true
Theme
Modern
Faucet Holes
1
Item Weight (lbs)
2.9
Handle Material
Metal
Hose Included
false
Handles Included
true
Handshower Included
No
CEC Certified
false
Showerhead Included
No
UPC/CUPC Certified
true
DOE Certified
false
Collection
Kaiser

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other modern designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.