KS3048WLL Sgl-Handle 3-Way Diverter Valve W/ Trim Kit, Brushed Nickel

  • Mfr # KS3048WLL

  • Zoro # G3083248


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Finish
Brushed Nickel
Material
Brass
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3048WLL
Zoro #
G3083248
UPC #
663370684920
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.94
Length
4.31
Width
4.31
Item Length (Inch)
4.31
Max Deck Thickness
2
Item Height (Inch)
2.94
Item Width (Inch)
4.31

Details

Sub-Category
Faucet Handles
Finish
Brushed Nickel
Material
Brass
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
1
Includes
Three-Way Diverter Valve
Faucet Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
true
Features
1 inlet 3 outlets for added versatility
Weight
3
DOE Certified
false
Low Lead Compliant
false
Sidespray
false
Handle Material
Metal
Handles Included
true
Faucet Holes
1
Drain Included
No
Showerhead Included
No
CEC Certified
false
Pullout Spray
false
Hose Included
false
Item
Diverter Valve
Handshower Included
No
Prop 65 Label
true
Item Weight (lbs)
2.9
Showerhead Flow Rate (GPM)
0
Theme
Traditional
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Spout Flow Rate (GPM)
0
Pulldown Spray
false

Description

Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.