Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3100PKL Duchess Wall Mount Pot Filler, Matte Black

  • Mfr # KS3100PKL

  • Zoro # G3108256


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Height
8
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3100PKL
Zoro #
G3108256
UPC #
663370816932
Country of Origin
Taiwan, Province of China

Dimensions

Height
8
Width
2.63
Length
20
Item Height (Inch)
8
Item Length (Inch)
20
Item Width (Inch)
2.63

Details

Finish
Matte Black
Color
Matte Black
Item
Pot Filler Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing arm spout, Swivel double jointed spout extends up to 20", 7-15/16" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Number of Handles
2
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
ADA Compliant
true
Weight
6.98
Sidespray
false
Diverter Handle Item#
KSH3950PKL
Shared H&C Cartridge Item#
KSRPL5100HC
Faucet Holes
1
Theme
Traditional
Collection
Duchess
Handle Style
Lever
Share H&C Handle Item#
KSH3950PKL
Item Weight (lbs)
6.98
Spout Flow Rate (GPM)
3.8
Diverter Cartridge Item#
KSRPL5000HC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.