KS3101PKL Duchess Wall Mount Pot Filler, Polished Chrome

  • Mfr # KS3101PKL

  • Zoro # G3108658


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3101PKL
Zoro #
G3108658
UPC #
663370815935
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
8
Length
20
Item Width (Inch)
2.63
Item Length (Inch)
20
Item Height (Inch)
8

Details

Finish
Polished Chrome
Color
Polished Chrome
Item
Pot Filler Faucet
Number of Handles
2
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing arm spout, Swivel double jointed spout extends up to 20", 7-15/16" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Weight
6.98
Faucet Holes
1
Spout Flow Rate (GPM)
3.8
Handle Style
Lever
Share H&C Handle Item#
KSH3951PKL
Shared H&C Cartridge Item#
KSRPL5100HC
Sidespray
false
Diverter Cartridge Item#
KSRPL5000HC
Theme
Traditional
Diverter Handle Item#
KSH3951PKL
Collection
Duchess
Item Weight (lbs)
6.98

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.