Zoro Homepage

KS3101PX Two-Handle Wall Mount Pot Filler, Polished Chrome

  • Mfr # KS3101PX

  • Zoro # G202835742


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, Convenient swing arm spout, Swivel double jointed spout extends up to 20", 8-1/16" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
Height
8.06
Weight
6.98
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3101PX
Zoro #
G202835742
UPC #
663370720093
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.06
Width
2.63
Length
20

Details

Finish
Polished Chrome
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, Convenient swing arm spout, Swivel double jointed spout extends up to 20", 8-1/16" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
Weight
6.98
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.