KS3106PKL Duchess Wall Mount Pot Filler, Polished Nickel
- Mfr # KS3106PKL
- Zoro # G3110049
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Color
Polished Nickel
ADA Compliant
true
Height
8
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3106PKL
- Zoro #
- G3110049
- UPC #
- 663370816956
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Nickel
- Color
- Polished Nickel
- Item
- Pot Filler Faucet
- ADA Compliant
- true
- Valve Type
- Ceramic Disc Cartridge
- Features
- Material
- Brass
- Mounting Type
- Wall Mount
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Weight
- 6.98
- Spout Flow Rate (GPM)
- 3.8
- Shared H&C Cartridge Item#
- KSRPL5100HC
- Sidespray
- false
- Faucet Holes
- 1
- Collection
- Duchess
- Item Weight (lbs)
- 6.98
- Handle Style
- Lever
- Diverter Cartridge Item#
- KSRPL5000HC
- Diverter Handle Item#
- KSH3956PKL
- Theme
- Traditional
- Share H&C Handle Item#
- KSH3956PKL
Dimensions
- Height
- 8
- Width
- 2.63
- Length
- 20
- Item Length (Inch)
- 20
- Item Height (Inch)
- 8
- Item Width (Inch)
- 2.63
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.