KS310ALAC Restoration Wall Mount Pot Filler Kitchen Faucet, Copper

  • Mfr # KS310ALAC

  • Zoro # G3104406


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Color
Antique Copper
Width
2.63
Includes
Faucet; Mounting Hardware
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS310ALAC
Zoro #
G3104406
UPC #
663370677649
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
8
Length
20
Item Width (Inch)
2.63
Item Length (Inch)
20
Item Height (Inch)
8

Details

Finish
Antique Copper
Color
Antique Copper
Item
Pot Filler Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing arm spout, Swivel double jointed spout extends up to 20", 8" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Weight
6.98
Drain Included
No
Pullout Spray
false
Collection
Restoration
Shared H&C Cartridge Item#
KSRPL5100HC
Handle Style
Lever
Installation Type
Single Hole
Diverter Handle Item#
KSH395ALAC
Faucet Holes
1
Handles Included
true
Spout Flow Rate (GPM)
3.8
Faucet Centers
0
Diverter Cartridge Item#
KSRPL5000HC
Hose Included
false
Pulldown Spray
false
Item Weight (lbs)
6.98
Sidespray
false
Theme
Traditional
Share H&C Handle Item#
KSH395ALAC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.