KS310PXAC Restoration Two-Handle Wall Mount Pot Filler, Antique Copper

  • Mfr # KS310PXAC

  • Zoro # G3088726


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Color
Antique Copper
Includes
Faucet; Mounting Hardware
Width
2.63
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing arm spout, Swivel double jointed spout extends up to 20", 8-1/16" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS310PXAC
Zoro #
G3088726
UPC #
663370720079
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
8.06
Length
20
Item Length (Inch)
20
Item Width (Inch)
2.63
Item Height (Inch)
8.06

Details

Finish
Antique Copper
Color
Antique Copper
Item
Pot Filler Faucet
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing arm spout, Swivel double jointed spout extends up to 20", 8-1/16" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
ADA Compliant
false
Material
Brass
Number of Handles
2
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Weight
6.98
Collection
Restoration
Shared H&C Cartridge Item#
KSRPL5100HC
Faucet Centers
0
Theme
Traditional
Item Weight (lbs)
6.98
Diverter Handle Item#
KSH395PXACC
Faucet Holes
1
Share H&C Handle Item#
KSH395PXACC
Spout Flow Rate (GPM)
3.8
Handle Style
Cross
Handles Included
true
Pulldown Spray
false
Diverter Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Hose Included
false
Drain Included
No
Installation Type
Single Hole
Sidespray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.