Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3111AL Wall Mount Bathroom Faucet, Polished Chrome

  • Mfr # KS3111AL

  • Zoro # G3074139


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Finish
Polished Chrome
Handle Type
Lever
Number of Handles
1
Weight
6.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3111AL
Zoro #
G3074139
UPC #
663370031618
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.68
Width
10.0
Height
8.0

Details

Mounting Type
Wall Mount
Finish
Polished Chrome
Handle Type
Lever
Number of Handles
1
Weight
6.87
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Type
Wall-Mount Bathroom Faucets
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount 2-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 5/8" O.D. Compression, Minimum spout reach: 7-1/2", Maximum 8-1/8" spout reach, 10-1/8" total spout reach, Single Lever Handle Meets ADA Guidelines, Includes Mounting Hardware
Flow Rate (GPM)
1.2

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Vintage Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.