Zoro Homepage

KS3120RX Two-Handle Wall Mount Bathroom Faucet, Matte Black

  • Mfr # KS3120RX

  • Zoro # G402835825


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Height
2.56
Includes
Faucet; Mounting Hardware
Width
8.06
Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3120RX
Zoro #
G402835825
UPC #
663370839504
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Width
8.06
Length
11.5

Details

Color
Matte Black
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 5/8" O.D. compression, 8-1/16" spout reach, Wheel handle style, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Matte Black
Weight
7.77
Material
Brass

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Belknap wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.