Zoro Homepage

KS3122BL Wall Mount Bathroom Faucet, Polished Brass

  • Mfr # KS3122BL

  • Zoro # G3071637


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
6.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3122BL
Zoro #
G3071637
UPC #
663370078866
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.44
Height
2.56
Length
13
Item Height (Inch)
2.56
Item Length (Inch)
13
Item Width (Inch)
7.44

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
6.09
Features
Solid brass construction, Wall mount installation, Drip-free ceramic disc cartridge, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Premier finish resist corrosion and tarnishing of everyday use, Solid metal handles with 1/4 turn valves - operate faucet with little effort, Included removable and replaceable aerator, 8-1/16" spout reach for vessel sinks
Material
Brass
Includes
Faucet; Mounting Hardware
Item
Wall-Mount Bathroom Faucet
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Installation Type
Wall Mount
Faucet Centers
0
Theme
Traditional
Faucet Holes
3
Hot Cartridge Item#
KSRP3120HC
Handle Style
Lever
Share H&C Handle Item#
KSH3962BL
Drain Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Sidespray
false
Cold Cartridge Item#
KSRP3120CC
Spout Flange Item#
KSSF3122
Item Weight (lbs)
6.09
Collection
Vintage
Handles Included
true

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Vintage Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.