
KS3122NX Two-Handle Wall Mount Bathroom Faucet, Polished Brass
Mfr # KS3122NX
Zoro # G302836229
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Height
2.56
Length
11.25
Features
Solid brass construction for durability, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 5/8" O.D. compression, 8-1/16" spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Color
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS3122NX
Zoro #
G302836229
UPC #
663370839641
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.56
Length
11.25
Width
8.06
Details
Finish
Polished Brass
Features
Solid brass construction for durability, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 5/8" O.D. compression, 8-1/16" spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Color
Polished Brass
Weight
7.83
Material
Brass
Includes
Faucet; Mounting Hardware
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Hamilton wall mount bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.