
KS3122RX Two-Handle Wall Mount Bathroom Faucet, Polished Brass
Mfr # KS3122RX
Zoro # G402835849
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Width
8.06
Length
11.5
Weight
7.77
Finish
Polished Brass
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS3122RX
Zoro #
G402835849
UPC #
663370839528
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.06
Length
11.5
Height
2.56
Details
Weight
7.77
Finish
Polished Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 5/8" O.D. compression, 8-1/16" spout reach, Wheel handle style, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Color
Polished Brass
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Belknap wall mount bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.