Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3122TL Wall Mount Bathroom Faucet, Polished Brass

  • Mfr # KS3122TL

  • Zoro # G3074227


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
6.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3122TL
Zoro #
G3074227
UPC #
663370078903
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.88
Length
12.06
Height
2.56
Item Height (Inch)
2.56
Item Width (Inch)
10.88
Item Length (Inch)
12.06
Max Deck Thickness
2.81

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
6.17
Material
Brass
Item
Wall-Mount Bathroom Faucet
Includes
Faucet; Mounting Hardware
Color
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5/8" O.D. compression, 8-1/16" spout reach, Premier finish resist corrosion and tarnishing of everyday use, Solid metal handles with 1/4 turn valves - operate faucet with little effort, Included removable and replaceable aerator
Valve Type
Ceramic Disc Cartridge
Hot Cartridge Item#
KSRP3120HC
Handles Included
true
Spout Flange Item#
KSSF3122
Pullout Spray
false
Item Weight (lbs)
6.17
Sidespray
false
Collection
Templeton
Drain Included
No
Faucet Centers
8
Theme
Traditional
Share H&C Handle Item#
KBH7972TL
Installation Type
Wall Mount
Cold Cartridge Item#
KSRP3120CC
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Faucet Holes
3

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Templeton Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.