Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3123RX Two-Handle Wall Mount Bathroom Faucet, Antique Brass

  • Mfr # KS3123RX

  • Zoro # G202835933


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Length
11.5
Weight
7.77
Color
Antique Brass
Finish
Antique Brass
Width
8.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3123RX
Zoro #
G202835933
UPC #
663370839535
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.5
Width
8.06
Height
2.56

Details

Weight
7.77
Color
Antique Brass
Finish
Antique Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 5/8" O.D. compression, 8-1/16" spout reach, Wheel handle style, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Includes
Faucet; Mounting Hardware

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Belknap wall mount bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.