KS3125PKL Duchess 2-Handle Wall Mount Bathroom Faucet, Oil Rubbed Brnz

  • Mfr # KS3125PKL

  • Zoro # G3070885


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
2
Weight
7.58
Width
8.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3125PKL
Zoro #
G3070885
UPC #
663370815997
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.06
Height
2.56
Length
13
Max Deck Thickness
2.5
Item Width (Inch)
8.06
Item Length (Inch)
13
Item Height (Inch)
2.56

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
7.58
Material
Brass
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware
Item
Wall-Mount Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Pullout Spray
false
Hot Cartridge Item#
KSRP3120HC
Faucet Centers
8.06
Sidespray
false
Handle Style
Lever
Drain Included
No
Faucet Holes
3
Pulldown Spray
false
Spout Flange Item#
KSSF3125
Collection
Duchess
Installation Type
Wall Mount
Share H&C Handle Item#
KBH1605PKL
Handles Included
true
Cold Cartridge Item#
KSRP3120CC
Hose Included
false
Item Weight (lbs)
7.58
Theme
Traditional
Spout Flow Rate (GPM)
1.2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Duchess two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.