KS3126PKL Duchess 2-Handle Wall Mount Bathroom Faucet, Polished Nickel

  • Mfr # KS3126PKL

  • Zoro # G3070124


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
2
Weight
7.58
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3126PKL
Zoro #
G3070124
UPC #
663370816567
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.06
Height
2.56
Length
13
Item Height (Inch)
2.56
Item Width (Inch)
8.06
Item Length (Inch)
13
Max Deck Thickness
2.5

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Nickel
Number of Handles
2
Weight
7.58
Material
Brass
Item
Wall-Mount Bathroom Faucet
Features
Solid brass construction, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Color
Polished Nickel
Installation Type
Wall Mount
Faucet Centers
8.06
Pullout Spray
false
Theme
Traditional
Cold Cartridge Item#
KSRP3120CC
Handle Style
Lever
Share H&C Handle Item#
KBH1606PKL
Sidespray
false
Spout Flange Item#
KSSF3126
Pulldown Spray
false
Handles Included
true
Hose Included
false
Drain Included
No
Item Weight (lbs)
7.58
Collection
Duchess
Hot Cartridge Item#
KSRP3120HC
Faucet Holes
3
Spout Flow Rate (GPM)
1.2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Duchess two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.