Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3127PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass

  • Mfr # KS3127PKL

  • Zoro # G3080509


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
2
Weight
7.58
Features
Solid brass construction, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3127PKL
Zoro #
G3080509
UPC #
663370816574
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Width
8.06
Length
13
Item Height (Inch)
2.56
Max Deck Thickness
2.5
Item Width (Inch)
8.06
Item Length (Inch)
13

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Brass
Number of Handles
2
Weight
7.58
Item
Wall-Mount Bathroom Faucet
Features
Solid brass construction, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Color
Brushed Brass
Sidespray
false
Drain Included
No
Hot Cartridge Item#
KSRP3120HC
Hose Included
false
Share H&C Handle Item#
KBH1607PKL
Installation Type
Wall Mount
Handles Included
true
Collection
Duchess
Faucet Holes
3
Pulldown Spray
false
Spout Flange Item#
KSSF3127
Handle Style
Lever
Faucet Centers
8.06
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
7.58
Cold Cartridge Item#
KSRP3120CC
Theme
Traditional
Pullout Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Duchess two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.