
KS3128NX Two-Handle Wall Mount Bathroom Faucet, Brushed Nickel
Mfr # KS3128NX
Zoro # G002836840
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
8.06
Length
11.25
Height
2.56
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS3128NX
Zoro #
G002836840
UPC #
663370839672
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.06
Length
11.25
Height
2.56
Details
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
7.83
Features
Solid brass construction for durability, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 5/8" O.D. compression, 8-1/16" spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Color
Brushed Nickel
Finish
Brushed Nickel
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Hamilton wall mount bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.